Shop All Lawn & Garden Sprayers
This Product is Discontinued
Sprayers Plus
2 gal. Effortless Handheld Sprayer, Plastic Tank, Fan Spray Pattern, 51" Hose Length (Discontinued)
Mfr # BL25E
Zoro # G0637469
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sprayer Tank Capacity 2 gal.
- Sprayer Pressure Release No
- Tank Material Plastic
- Hose Length 51"
- Wand Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayers Plus
- MFR # BL25E
- Zoro # G0637469
- UPC # 813783022431
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 51" |
Wand Length | 20 in |
Fill Opening Size | 6 1/4 in |
Details
Sprayer Tank Capacity | 2 gal. |
Sprayer Pressure Release | No |
Tank Material | Plastic |
Wand Material | Stainless Steel |
Nozzle Spray Pattern | Fan |
Max Sprayer Pressure | 30 psi |
Item | Effortless Handheld Sprayer |
Includes | Shoulder Strap |
Sprayer Nozzle Material | Brass, Plastic |
Features | 12V Lithium-Ion Battery, Spray Up to (18) Tanks Per Charge |
Sprayer Application | Janitorial and Sanitation |
Adjustable Nozzle | Yes |
Hose Material | Rubber |
In Tank Filter | Yes |
Seal/Gasket Material | Viton(R) |
tank material | Plastic |
max sprayer pressure | 30 psi |
Nozzle Spray pattern | Fan |
Sprayer type | Handheld |
Sprayer tank capacity | 2 gal. |
Product Type | Electrc Sanitation Bleach Sprayer,2 gal. |
Description
Electrc Sanitation Bleach Sprayer,2 gal., Sprayer Type Handheld, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 2 gal, Sprayer Pressure Release No, Tank Material Plastic, In Tank Filter Yes, Hose Length 4 1/4 ft, Fill Opening Size 6 1/4 in, Wand Material Stainless Steel, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Plastic, Max Sprayer Pressure 30 psi, Wand Length 20 in, Features 12V Lithium-Ion Battery, Spray Up to (18) Tanks Per Charge
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.