Shop All Lawn & Garden Sprayers
Sprayers Plus
2 gal. Commercial Compression Sprayer, 51" Hose Length
Mfr # CS-20C
Zoro # G0637478
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 51"
- Product Type Commercial Compression Sprayer,2 gal.
- Nozzle Spray pattern Fan
- Sprayer tank capacity 2 gal.
- Sprayer type Handheld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sprayers Plus
- MFR # CS-20C
- Zoro # G0637478
- UPC # 813783020147
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 51" |
Details
Item | Commercial Compression Sprayer |
Sprayer Tank Capacity | 2 gal. |
Product Type | Commercial Compression Sprayer,2 gal. |
Nozzle Spray pattern | Fan |
Sprayer tank capacity | 2 gal. |
Sprayer type | Handheld |
max sprayer pressure | 45 psi |
tank material | Plastic |
Description
Commercial Compression Sprayer,2 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Picnic Table, 96" W x62" D, Blue (4HUR7)
- BRIGGS & STRATTON SOLENOID-STARTER (846820)
- MAYNE Fairfield Patio Planter 20x20 - Black (5825-B)
- AMPCO SAFETY TOOLS Not Applicable Square Point Shovel, Aluminum Blade, 26 in L Yellow Fiberglass Handle (S-84FG)
- SPRAYERS PLUS 3 gal. Commercial Compression Sprayer, 51" Hose Length (CS-35C)
- SPRAYERS PLUS 4 gal. Diaphragm Pump Sprayer, 51" Hose Length (301)
- SPRAYERS PLUS 3 gal. Compressing Sprayer with Pump, 51" Hose Length (YT30)
- SPRAYERS PLUS 2 gal. Acetone Compression Sprayer, 51" Hose Length (CS-20ACT)
- SPRAYERS PLUS 3 gal. Handheld Compression Sprayer, 51" Hose Length (FH30)
- SPRAYERS PLUS 2 gal. Compressing Sprayer with Pump, 51" Hose Length (YT20)
- RUGG Green Series 9 Pattern Adjustable Multi-Pattern Metal Sprayer (W864G-9)
- Sprayers Plus Lawn Sprayers & Accessories