Spray Nine

Liquid Glass Cleaner, 19 oz., Clear, Lemon, Aerosol Can, 6 PK (Discontinued)


This Product is Discontinued
Shop for all Glass Cleaners

Key Features

  • Cleaner Container Type Aerosol Can
  • Fragrance Lemon
  • Cleaner Container Size 19 oz
  • Recommended Dilution Ready to Use
  • Cleaner Form Liquid
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cleaner Container Size 19 oz
Size 19 oz.
Degreaser Container Size 19 oz.

Description

Glass and Chrome Cleaner, Ammonia Free No, Container Type Aerosol Spray Can, Container Size 19 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Lemon, Standards USDA C1, Color Clear, Product Series No Series, Recommended Dilution Ready to Use, Surfaces for Use On Chrome, Mirrors, Stainless Steel, Windows, VOC Content 7.5 Percent, Package Quantity 6

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products