Shop All Degreasers
Spray Nine
Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear
Mfr # 26801
Zoro # G7766710
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Liquid
- Degreaser Application Tables; Walls; Floors; Countertops; Exterior Surfaces of Refrigerators; Tubs; Showers; Glazed Tile; Toilet Exteriors; Garbage Pails
- Fragrance Citrus
- For Use On Ash; Bacteria; Burned-on Food; Carpet Stains; Dirt; Dust; Exhaust Residue; Fabric Stains; Fresh Paint; Fungus; Germs; Grease; Grime; Hydraulic Fluid; Mildew; Mold; Oil; Organic Matter; Scuff Marks; Smoke Film; Soap Scum; Soot; Viruses; Wallpaper Paste; Water-Based Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spray Nine
- MFR # 26801
- Zoro # G7766710
- UPC # 77174001256
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Gal |
Details
Item | Heavy Duty Cleaner/Degreaser |
Container Type | Jug |
Cleaner Form | Liquid |
Degreaser Application | Tables; Walls; Floors; Countertops; Exterior Surfaces of Refrigerators; Tubs; Showers; Glazed Tile; Toilet Exteriors; Garbage Pails |
Fragrance | Citrus |
For Use On | Ash; Bacteria; Burned-on Food; Carpet Stains; Dirt; Dust; Exhaust Residue; Fabric Stains; Fresh Paint; Fungus; Germs; Grease; Grime; Hydraulic Fluid; Mildew; Mold; Oil; Organic Matter; Scuff Marks; Smoke Film; Soap Scum; Soot; Viruses; Wallpaper Paste; Water-Based Soil |
Color | Clear |
Net Weight | 8.936 lbs |
Standards | EPA Reg. No. 6659-3; EPA List N; NSF/USDA Classification C1 |
Primary Chemical | N-Alkyl Dimethyl Benzyl Ammonium Chloride; N-Alkyl Dimethyl Ethybenzyl Ammonium Chloride; Ethoxylated Alcohols; Dipropylene Glycol Mononbutyl Ether |
Application | Bathrooms; Breakrooms; Kitchens; Offices; Manufacturing Plants; Appliances; Equipment; Automotive; Medical Offices & Exam Rooms; Hospitals/Healthcare; Veterinary Medicine; Machinery/ Tools |
Description
Spray Nine® Heavy Duty Cleaner/Degreaser/Disinfectant, Citrus Scent, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADDY CLEAN Battery, Black, Mfr. No. ST100220 (K1.s.97.0035.0)
- GARELICK Pole Replacement ACME Pole Tip (94101)
- ADVANTIS TECHNOLOGIES 64 oz Chlorine Free Bacteria & Algae Control Sanitizer, 6PK (AD393757)
- MOLD ARMOR Liquid 32 oz. Mold Blocker, Trigger Spray Bottle (FG516T)
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (26832)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange (PTX22732)
- SPRAY NINE Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26801)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (26832)
- SPRAY NINE Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Orange, 12 PK (22732)
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- COMMERCIAL Heavy Duty Degreaser (D7045)
- Spray Nine Degreasers