Shop All All Purpose Cleaners
Spray Nine
Earth Soap Cleaner/Degreaser, 128 fl oz (4 quart) 4 PK
Mfr # PTX27901CT
Zoro # G902501855
product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Clear
- Ready to Use/Concentrated Concentrated
- Primary Chemical Surfactant
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spray Nine
- MFR # PTX27901CT
- Zoro # G902501855
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Color | Clear |
Ready to Use/Concentrated | Concentrated |
Item | Earth Soap Cleaner/Degreaser |
Primary Chemical | Surfactant |
Application | Multipurpose |
Cleaner Form | Liquid |
Features | Solvent-free; Phosphate-free; Chemical-free; Bio-based; Butyl-free |
Type | Surface Cleaner |
Effective to Remove | Grease Remover; Dirt Remover; Oil Remover; Adhesive Remover; Stain Remover; Smoke Film Remover; Soot Remover; Carbon Remover |
Description
High-performance cleaner/degreaser washes parts with industrial-strength power. This bio-based, nonsolvent formula with a mild pH (9.8) reduces hazards to humans and the environment. Apply manually, through a pressure washer, in a floor scrubber or use in traditional or heated parts washers (up to 180 degrees Fahrenheit). Combining powerful surfactants with low-emulsifying action, concentrated Earth Soap easily removes dirt, grease, carbon, oil, adhesives, soot, smoke, stains and much more. Use on machinery, metal parts, tools, AGE equipment, floors, toolboxes and countertops. This versatile, concentrated cleaner may be "custom-formulated" by diluting in any proportion with water from 1:1 for heavy soil loads to 50:1 for routine light-duty cleaning. Earth Soap contains no solvents, butyl, phosphates or other harsh chemicals and will not negatively impact oil/water separators and other pollution abatement systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES Oil Resistant Rear Squeegee Blade (1014094)
- TUB OTOWELS CLEAN WIPES 90CT (TW90)
- RUBBERMAID COMMERCIAL 450 lbs Rectangular Trash Can, Black, Open Top, Structural Foam (FG9T1300BLA)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- SPRAY NINE Earth Soap Cleaner, Degreaser, Bio-Based, 1 Gallon, Clear (PTX27901)
- SPRAY NINE Spray Nine S40 26801 Spray Nine Multi-Purpose Cleaner - Gallon (S40 26801)
- SPRAY NINE Spray Nine S40 26832 Spray Nine Multi-Purpose Cleaner - 32 Oz (77174001201)
- BEST SANITIZERS Heavy-Duty CIP Cleaner, Jug, Unscented, 4 PK (BSI5501)
- PUREX Ultra Concentrated Powder Deterge, 1.4 oz Box, Fresh Spring Waters, 156 PK (DIA 10245)
- PINE-SOL Pine-Sol All Purpose Cleaner, 144 fl oz (4.5 quart) Orange Energy (CLO41772)
- NYCO Multi-Surface Cleaner, 1 qt. Spicy Sandalwood, 9 PK (Z194-QPS9)
- Spray Nine All Purpose Cleaners