Shop All All Purpose Cleaners
Spray Nine
Earth Soap Cleaner, Degreaser, Bio-Based, 1 Gallon, Clear
Mfr # PTX27901
Zoro # G902501633
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Clear
- Ready to Use/Concentrated Concentrated
- Features Solvent-free; Phosphate-free; Chemical-free
- Effective to Remove Grease Remover; Dirt Remover; Oil Remover; Adhesive Remover; Stain Remover; Smoke Film Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spray Nine
- MFR # PTX27901
- Zoro # G902501633
- UPC # 77174001454
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Color | Clear |
Ready to Use/Concentrated | Concentrated |
Item | Earth Soap Cleaner/Degreaser |
Features | Solvent-free; Phosphate-free; Chemical-free |
Effective to Remove | Grease Remover; Dirt Remover; Oil Remover; Adhesive Remover; Stain Remover; Smoke Film Remover |
Application | Tool; Metal Surface; Countertop; Floor |
Type | Surface Cleaner |
Cleaner Form | Liquid |
Description
High-performance cleaner/degreaser washes parts with industrial-strength power. This bio-based, nonsolvent formula with a mild pH (9.8) reduces hazards to humans and the environment. Apply manually, through a pressure washer, in a floor scrubber or use in traditional or heated parts washers (up to 180 degrees Fahrenheit). Combining powerful surfactants with low-emulsifying action, concentrated Earth Soap easily removes dirt, grease, carbon, oil, adhesives, soot, smoke, stains and much more. Use on machinery, metal parts, tools, AGE equipment, floors, toolboxes and countertops. This versatile, concentrated cleaner may be "custom-formulated" by diluting in any proportion with water from 1:1 for heavy soil loads to 50:1 for routine light-duty cleaning. Earth Soap contains no solvents, butyl, phosphates or other harsh chemicals and will not negatively impact oil/water separators and other pollution abatement systems.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23L)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- COLORCORE ColorCore Medium Nail Brush, White (643315)
- LIBMAN Libman Precision Angle® Broom with Dust Pan Set, 11" W (206)
- SPRAY NINE Spray Nine S40 26801 Spray Nine Multi-Purpose Cleaner - Gallon (S40 26801)
- SPRAY NINE Earth Soap Cleaner/Degreaser, 128 fl oz (4 quart) 4 PK (PTX27901CT)
- SPRAY NINE Spray Nine S40 26832 Spray Nine Multi-Purpose Cleaner - 32 Oz (77174001201)
- ABSOLUTE COATINGS GROUP Absolute Coatings 20 Oz. Polycare Cleaner Concentrate (70020)
- CMT Bit And Blade Cleaner 1 Gallon (998.001.03)
- WM BARR Wm Barr 32 Oz Instant Mold & Mildew Stain Remover FG502 (FG502)
- PROTOCHEM LABORATORIES Concentrated Pine Cleaner And Deodorizer, 5 gal., Pail (PC-18-5)
- Spray Nine All Purpose Cleaners