Shop All Degreasers
Spray Nine
Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK
Mfr # 22732
Zoro # G406569450
original price:
$168.99
8% off
new price: $153.99
/pk 12, $12.83/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Cleaner Form Liquid
- Degreaser Application Degreaser/Cleaner
- For Use On Grease; Grime; Hydraulic Fluid; Lubricants; Oil-Based Soil; Tar
- Net Weight 29 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spray Nine
- MFR # 22732
- Zoro # G406569450
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 32 oz |
Details
Item | Cleaners & Detergents |
Container Type | Trigger Spray Bottle |
Cleaner Form | Liquid |
Degreaser Application | Degreaser/Cleaner |
Fragrance | Unscented |
For Use On | Grease; Grime; Hydraulic Fluid; Lubricants; Oil-Based Soil; Tar |
Net Weight | 29 lbs |
Application | Degreaser/Cleaner |
Package Type | Spray Bottle |
Includes | Includes 12 bottles. |
Description
Quickly and easily degrease the gunkiest engines and parts. Fast-acting surfactants penetrate, permeate and remove grime, heavy grease, lubricants, crude oil, hydraulic fluid, tar and more. The degreaser formula is water-based, solvent-free, non-combustible, non-flammable and fume-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 13.75 in W x 5.5 in D x 0.5 in H Wet Mop, Blue, Microfiber (FGQ82000BL00)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, Under-Counter Refills for KCP Automatic Counter-Mount Dispensers (2 Bottles) (11280)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (26832)
- SPRAY NINE Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26801)
- SPRAY NINE Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear (26801)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange (PTX22732)
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- SPRAY NINE Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear Orange, 12 PK (22732)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Orange (45585)
- Spray Nine Degreasers