Shop All Degreasers
Spray Nine
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # 26801
Zoro # G301962776
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Cleaner Form Liquid
- Degreaser Application Bathrooms; Breakrooms; Kitchens; Offices; Manufacturing Plants; Appliances; Equipment; Automotive; Medical Offices & Exam Rooms; Hospitals/Healthcare; Veterinary Medicine; Machinery/ Tools
- For Use On Tables; Walls; Floors; Countertops; Exterior Surfaces of Refrigerators; Tubs; Showers; Glazed Tile; Toilet Exteriors; Garbage Pails
- Net Weight 36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spray Nine
- MFR # 26801
- Zoro # G301962776
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Bathrooms; Breakrooms; Kitchens; Offices; Manufacturing Plants; Appliances; Equipment; Automotive; Medical Offices & Exam Rooms; Hospitals/Healthcare; Veterinary Medicine; Machinery/ Tools |
Fragrance | Citrus |
For Use On | Tables; Walls; Floors; Countertops; Exterior Surfaces of Refrigerators; Tubs; Showers; Glazed Tile; Toilet Exteriors; Garbage Pails |
Net Weight | 36 lbs |
Removes | Ash; Bacteria; Burned-on Food; Carpet Stains; Dirt; Dust; Exhaust Residue; Fabric Stains; Fresh Paint; Fungus; Germs; Grease; Grime; Hydraulic Fluid; Mildew; Mold; Oil; Organic Matter; Scuff Marks; Smoke Film; Soap Scum; Soot; Viruses; Wallpaper Paste; Water-Based Soil |
Application | Bathrooms; Breakrooms; Kitchens; Offices; Manufacturing Plants; Appliances; Equipment; Automotive; Medical Offices & Exam Rooms; Hospitals/Healthcare; Veterinary Medicine; Machinery/ Tools |
Standards | EPA Reg. No. 6659-3; EPA List N; NSF/USDA Classification C1 |
Primary Chemical | N-Alkyl Dimethyl Benzyl Ammonium Chloride; N-Alkyl Dimethyl Ethybenzyl Ammonium Chloride; Ethoxylated Alcohols; Dipropylene Glycol Mononbutyl Ether |
Package Type | Bottle |
Description
A professional-grade cleaner and disinfectant that removes all types of dirt, grease, grime and stains. One product with nine uses: 1. Cleans, 2. Degreases, 3. Disinfects against viruses, 4. Disinfects against bacteria, 5. Sanitizes, 6. Kills fungus, 7. Deodorizes, 8. Controls mold and mildew, 9. Removes stains.
- •Professional-grade cleaner, degreaser and disinfectant in one!
- •Removes all types of dirt, grease, grime and stains.
- •Disinfects against viruses in 30 seconds.
- •Disinfect against bacteria in 45 seconds.
- •Sanitizes in 10 seconds.
- •Kills fungus in three minutes.
- •Deodorizes.
- •Controls mold and mildew.
- •Removes stains.
- •One product with nine uses.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Duster, Refill, Unsc, PK4 (21459CT)
- HOOVER Hoover® Standard Filtration Bags For HushTone CH54113, CH54115, CH54013 & CH54015, 10 Pack (AH10143)
- RUBBERMAID COMMERCIAL X-Cart Cover, Large, 8 Bushel (1889864)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 16 (44065)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (22732)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (26832)
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- SPRAY NINE Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Green, 4 PK (27901)
- SPRAY NINE Degreaser, 5 Gal Pail, Liquid, Clear Orange (22705)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange (PTX22732)
- SPEEDCLEAN Coil Cleaner Degreaser Tablets, 0.5 Gal Box, Liquid, Multi Color, 8 PK (SC-CS-TABS)
- Spray Nine Degreasers