Shop All Degreasers
Spray Nine
Cleaner/Degreaser, 55 Gal Drum, Liquid, Clear Green
Mfr # 27955
Zoro # G2196875
product price: $1,353.99
/ea
Free Shipping & Returns
$1,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Fragrance Lemon
- Recommended Dilution 1:9
- Color Clear Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spray Nine
- MFR # 27955
- Zoro # G2196875
- UPC # 077174001720
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 Gal |
Cleaner Container Size | 55 gal |
Container Size | 55 gal |
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution 1:9, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Application Equipment/Machinery; Facility Maintenance; Parts Washing, pH Value Alkaline, pH Level 9.8, Primary Chemical None, Base Formula Citrus-Based Solvent, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series Earth Soap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCO Cleaner/Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Orange, 6 PK (NL539-QPS6)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29382)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Green, 22 in Dia, Open Top, Polyethylene (FG263200DGRN)
- SPRAY NINE Parts Cleaner Degreaser, 1 Qt Bottle, Spray, Orange (PTX22732)
- SPRAY NINE Degreaser, 5 Gal Pail, Liquid, Clear Orange (22705)
- SPRAY NINE Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26801)
- SPRAY NINE Cleaners & Detergents, 32 oz Trigger Spray Bottle, Liquid, 12 PK (26832)
- SPRAY NINE Cleaner/Degreaser, 1 Gal Jug, Liquid, Clear Green, 4 PK (27901)
- SPRAY NINE Degreaser, 1 Gal Jug, Liquid, Clear Orange, 4 PK (22701)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- Spray Nine Degreasers