Shop All Disinfectants and Sanitizers
Spray Nine
Cleaner and Disinfectant, Trigger Spray Bottle, 32 oz, Ready to Use, Citrus, Clear, 12 PK
Mfr # 26832
Zoro # G4682736
product price: $86.89
/pk 12, $7.24/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance citrus
- Color Clear
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spray Nine
- MFR # 26832
- Zoro # G4682736
- UPC # 077174001201
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Cleaner and Disinfectant, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Garbage Cans, Hard Nonporous Surfaces, Plastic, Standards EPA Registered, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; MRSA; Norovirus; Rotavirus; Salmonella, Product Series Spray Nine, VOC Content 1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Toilet Brush with Caddy, 5 1/2 in Brush Length, Polypropylene Handle, Green/White (34)
- MRS. MEYERS CLEAN DAY Clean Day Peppermint Scent Organic Multi-Surface Cleaner Liquid Spray 16 oz (70211)
- ZORO SELECT Nine Pocket Caddy Bag, 32 In L, Brown (CB9BR)
- EZ FOIL Hefty Strong 13 gal Kitchen Trash Bags Drawstring 90 pk (E84574)
- SPRAY NINE Cleaner and Disinfectant, 5 gal. Pail, citrus, Clear (26805)
- SPRAY NINE Cleaner and Disinfectant, 1 gal. Jug, citrus, Clear, 4 PK (26801)
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- SPRAY NINE CLEANR SPRAY-NINE 22OZ (26825)
- ZEP Sanitizer, 1 gal. Plastic Pail, Mild, Red, 4 PK (170023)
- ZORO SELECT 1 gal Jug Arocep Ultra Bleach, Ready to Use, Chlorine, 6 PK (AR110001)
- Spray Nine Disinfectants and Sanitizers