Shop All Disinfectants and Sanitizers
Spray Nine
Cleaner and Disinfectant, 5 gal. Pail, citrus, Clear
Mfr # 26805
Zoro # G4694453
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Fragrance citrus
- Color Clear
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spray Nine
- MFR # 26805
- Zoro # G4694453
- UPC # 077174001119
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 5 gal. |
Degreaser Container Size | 5 gal. |
Cleaner Container Size | 5 gal. |
Container Size | 5 gal |
Description
Cleaner and Disinfectant, Primary Chemical None, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Garbage Cans, Hard Nonporous Surfaces, Plastic, Standards EPA Registered, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; MRSA; Norovirus; Rotavirus; Salmonella, Product Series Spray Nine, VOC Content 1 Percent, Flash Point Greater than 199 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM PLUS 60 gal Trash Bags, 39 in x 56 in, Extra Heavy-Duty, 1.55 mil, Gray, 25 PK (PLA5525)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- SC JOHNSON PROFESSIONAL KRESTO KWIK WIPES 130 CT/4 PER BUCKET (SNKKW130W)
- CARLISLE FOODSERVICE Small Looped End Mop, Red W/ Yellow Band, 369411B05 (369411B05)
- SPRAY NINE Cleaner and Disinfectant, Trigger Spray Bottle, 32 oz, Ready to Use, Citrus, Clear, 12 PK (26832)
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- SPRAY NINE Cleaner and Disinfectant, 1 gal. Jug, citrus, Clear, 4 PK (26801)
- SPRAY NINE CLEANR SPRAY-NINE 22OZ (26825)
- SPRAY NINE Cleaners & Detergents, Spray Bottle, Citrus, 12 PK (26825)
- DIVERSEY Cleaners & Detergents, Spray Bottle, Quaternary, Red (101105267)
- MIDLAB Pine Cleaner w/ Pine Oil 1 Gallon, 4PK (597500-41)
- Spray Nine Disinfectants and Sanitizers