Shop All Laundry Detergent
Spray N Wash
Laundry Stain Remover, 60 fl oz (1.9 quart) Liquid, Clear, 6 PK
Mfr # RAC75551CT
Zoro # G002458066
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Size 60 fl oz (1.9 quart)
- Color Clear
- Application Laundry
- Effective to Remove Stain Remover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spray N Wash
- MFR # RAC75551CT
- Zoro # G002458066
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 60 fl oz (1.9 quart) |
Details
Item | Laundry Stain Remover |
Cleaner Form | Liquid |
Color | Clear |
Application | Laundry |
Effective to Remove | Stain Remover |
Description
Laundry stain remover features an advanced formula to remove everyday stains from fabrics even in cold water. Easy-to-use design requires you to simply spray directly onto stains, rub it into the stain and wash. Easy-pour handle allows you to quickly refill your bottle without any mess.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Deluxe Professional Plunger, 11.2" Polyethylene Handle, 6" dia (IMP 9205)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- COTTONELLE CleanCare Bath Tissue, 12PK (KCC54151)
- CARLISLE FOODSERVICE 60" Jaw Style Mop Handle, 60in, Yellow, PK12, Fiberglass (369475EC04)
- SPRAY N WASH Pretreat Spry N Wsh 22Oz (6233800230)
- GENUINE JOE Genuine Joe Laundry Detergent (GJO99737)
- ECOS Laundry Detergent, 8 PK (976408)
- TIDE Simply Clean & Fresh 128 Oz. 89 Load High Efficiency Liquid Laundry Detergent (3700044311)
- MRS MEYERS Mrs. Meyer's Clean Day 64 Oz. Basil Concentrated Laundry Detergent (14831)
- THEOCHEM Laundry Detergent, 55 gal Plastic Drum, Liquid, Odourless, Blue (100023-99990-53)
- HENKEL All, MIGHTY PACS FREE AND CLEAR SUPER CONCENTRATED LAUNDRY DETERGENT, 6PK (73978)
- Spray N Wash Laundry Detergent