Shop All Spray Bottles
Spray Alert
Spray Bottles, 24oz, 4-1/2"Wx3/5"Diax11"H, , White, PK 3
Mfr # IMP5024SS
Zoro # G502456586
product price: $9.15
/pk 3, $3.05/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 4.1"
- Height 10.6"
- Width 4.5"
- Type Sprayer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spray Alert
- MFR # IMP5024SS
- Zoro # G502456586
- UPC # 729661106578
- Country of Origin United States
- Category Spray Bottles
Dimensions
Length | 4.1" |
Height | 10.6" |
Width | 4.5" |
Details
Item | Spray Bottle |
Color | Natural |
Type | Sprayer |
Features | Leak Proof |
Description
Spray alert system includes three bottles and three trigger sprayers. Sprayers feature a 1.5 ml output and no-leak design to prevent wasteful use. Embossed graduation scales and dilution ratios allow fast, easy measurements. Bilingual product listing is printed in both English and Spanish to eliminate confusion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270/Canister, PK6 (9113-06)
- BOUNTY Bounty Select-A-Size Perforated Roll Paper Towels, 2 Ply, 83 Sheets, 40.8 ft, White, 12 PK (74682)
- SPARTA 0.5 in W Radiator Style Brush, Orange, Polypropylene (41198EC24)
- SWIFFER Heavy-Duty Dry Refill Cloths, White, 11 x 8.5, 32PK (77198)
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- NORPRO Norpro 219840 Deluxe Can Crusher & Opener (219840)
- IMPACT PRODUCTS General-Purpose Trigger Sprayer, 200PK, Red/White (IMP5906CT)
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- TOLCO 9-1/4"Gray, Plastic Trigger Sprayer (110550)
- TOUGH GUY 16 oz. White Trigger Spray Bottle, 12 Pack (120909)
- ZEP Shur-Fill System, Comp Air Sprayer (L90801)
- Spray Alert Spray Bottles