Shop All Headsets
Spracht
ZuM Maestro DECT Binaural Over The Head Headset, Black
Mfr # HS2019
Zoro # G008996203
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connecting Type RJ9; USB; Wireless
- Material Leatherette
- Wireless Technology DECT
- Headset Type Binaural
- Max. Wireless Range 350 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Connecting Type | RJ9; USB; Wireless |
Material | Leatherette |
Wireless Technology | DECT |
Headset Type | Binaural |
Max. Wireless Range | 350 ft |
Earpiece Type | Ear Cushion |
Item | Headsets |
Color | Black |
Optional Accessory Statement | Use with Handset Lifter (sold separately) to remotely answer/end calls. |
Headset Style | Over The Head |
Description
Answer and end calls while you're away from your desk by adding a remote handset lifter or electronic hook switch. You will really appreciate the crystal clear sound and voice quality. The noise-canceling microphone screens out the noise around you so you will be heard as well as you can hear. The multi-function button allows you to answer/end calls on the headset or you can dock/undock the headset from the base station. Volume control and microphone mute can be adjusted on the headset. You can have conference calls with up to four headsets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Card Printer, White/Red, For PC or MAC (SRX ZN1H0000RS)
- ILC Replacement for Panasonic Afpx-batt Battery (AFPX-BATT)
- FASTTRACK Lenovo Desktop Options Professional Wireless Keyboard and Mouse Combo - US English (FA326887)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-rem1 (RAM-VB-REM1 RAM MOUNTS)
- SPRACHT ZuM Maestro Bluetooth Headset, Monaural, Over-the-Head, Black (HS2050)
- SPRACHT ZuM ZuMRJ9B Binaural Over The Head Headset, Black (ZUMRJ9B)
- SPRACHT ZuM Maestro USB Softphone Headset, Monaural, Over-the-Head, Black (HS3010)
- ADESSO Mono Aural Usb Headset W Mic (XtreamP1)
- PANASONIC Telephone Lightweight Headset (KXTCA430)
- DELTON 10X Trucker Bluetooth Headset, Wireless Headphones w/Microphone, Over The Head Single Earpiece (DBTHEAD10XBTDLHSAS1)
- LOGITECH A20 Wireless Headset Gen2 Ps (939-001876)
- Spracht Headsets