Shop All Two Way Radio Accessories
Spracht
ZuM BT Prestige Headset w/USB Dongle, Binaural, Over-the-Head, Black
Mfr # ZUMBTP-410
Zoro # G5241020
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over The Head
- Material Leatherette
- Color Black
- For Use With Bluetooth Deskphones; Laptops; Smart Phones; Tablets
- Weight 0.172 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spracht
- MFR # ZUMBTP-410
- Zoro # G5241020
- UPC # 800807320734
- Country of Origin China
- Category Two Way Radio Accessories
Details
Headset Style | Over The Head |
Material | Leatherette |
Color | Black |
For Use With | Bluetooth Deskphones; Laptops; Smart Phones; Tablets |
Weight | 0.172 lbs |
Talk Time (Minutes) | 10 h |
Connection Type - Automotive Headsets | Bluetooth; USB |
Features | LED Indicator On/Off; Multi Function Button; Noise Canceling |
Ear Muff Type | Ear Cushion |
Description
Spracht ZuM BT Prestige Headset with USB Dongle, Binaural, Over-the-Head, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels 00801-0638 Battery (00801-0638 BATTERY POWER WHEELS)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Kawasaki Piaggio Gilera Motorcycle (YTX16-BS131)
- SPRACHT ZuM BT Mobile Office Headset, Monaural, Over the Head (ZUMBT)
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- MOTOROLA Antenna, 2 L, Rubber/Plastic (PMAD4146B)
- MOTOROLA Case, Material Hard Leather (PMLN5846A)
- MOTOROLA Charger, 14.5VDC, 3 to 4 hr. Charge Time (AAK45X501 VCM-5)
- MOTOROLA Microphone, Desktop, Plastic (AAF13X501 MD-12A8J)
- ICOM Mic Extension Cable, For Command Mic 3/4 (OPC1540)
- Spracht Two Way Radios & Accessories