Shop All Two Way Radio Accessories
Spracht
ZuM BT Prestige Headset, Binaural, Over-the-Head, Black
Mfr # ZUMBTP400
Zoro # G6101460
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Over The Head
- Material Leatherette
- Color Black
- For Use With Bluetooth Deskphones; Laptops; Smart Phones; Tablets
- Features LED Indicator On/Off; Multi Function Button; Noise Canceling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spracht
- MFR # ZUMBTP400
- Zoro # G6101460
- UPC # 800807320697
- Country of Origin China
- Category Two Way Radio Accessories
Details
Headset Style | Over The Head |
Material | Leatherette |
Color | Black |
For Use With | Bluetooth Deskphones; Laptops; Smart Phones; Tablets |
Features | LED Indicator On/Off; Multi Function Button; Noise Canceling |
Ear Muff Type | Ear Cushion |
Connection Type - Automotive Headsets | Bluetooth |
Weight | 0.172 lbs |
Talk Time (Minutes) | 10 h |
Description
Spracht ZuM BT Prestige Headset, Binaural, Over-the-Head, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- EREPLACEMENTS Epson Lamp, ELPLP77-OEM (ELPLP77-OEM)
- ULTRATECH 12V 1.3AH SLA BATTERY (IM-1213)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 10 Pack (ML4-6MP1082537)
- SPRACHT ZuM BT Mobile Office Headset, Monaural, Over the Head (ZUMBT)
- MOTOROLA Holster, 1"W, 2 1/4"L, 5 1/2"H (PMLN7932A)
- KENWOOD Noise Reducing Headset, Over the Head (KHS-10D-OH)
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- LOGITECH Headset, USB H570E Mono, Black (981-000570)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- EARPHONE CONNECTION SKU#:807T01, Earmold (R), Large (EP-EMRL Earmolds)
- Spracht Two Way Radios & Accessories