Shop All Microphones
Spracht
Digital USB Microphone, Black
Mfr # MIC2010
Zoro # G605731627
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Includes 6 ft USB Cable; User's Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spracht
- MFR # MIC2010
- Zoro # G605731627
- UPC # 800807300644
- Country of Origin China
- Category Microphones
Dimensions
Cable Length | 6 ft |
Details
Item | Microphones |
Includes | 6 ft USB Cable; User's Guide |
Description
Perfect Huddle room microphone! Set the mic on the table, plug into the USB port of your PC/Mac and your microphone is ready for Skype, teams, Zoom, GoToMeeting, WebEx, other VoIP calls. Record audio for YouTube videos or podcasts too. Why use an external microphone instead of your computer's? Well, everyone will be heard better, since the microphone can be ideally located between all the people in the room. USB mics process sound internally, they act as their own sound card when attached to a computer. A USB mic will produce the same quality output regardless of the computer's hardware specs; they'll work better than analog mics on computers with an inexpensive sound card or none at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Respironics Bilichek Noninvasive Monitor Battery (BILICHEK NONINVASIVE MONITOR BATTERY RESPIRONICS)
- BARSKA WP Blackhawk Monocular, 10 x 25mm (AA12131)
- RAYOVAC ALC-12F Alkaline Ultra Pro C 12 Battery Contractor Pack, 1.5V (ALC-12PP)
- KENSINGTON Keyboard, Wireless, Desktop, Black (72403)
- PYLE Computer Desktop Microphone – 4 Polar Patterns Streaming & Pro Audio Recording Mic with Tripod Stand (PDMIUSBMT300)
- YAMAHA YAMAHA CORPORATION OF AMERIC RH1C Corded Stereo Headphones (RH1C)
- SONIC BOOM Classic Retro Vintage-Style Dynamic Vocal Microphone - Silver (SO16390)
- KALIBUR Kalibur CBC4RX 4 Pin Right Angle Microphone Connector - Bulk (CBC4RX)
- BLUE MICROPHONES Blue Microphones 1929 Snowball Ice Microphone - Black (1929)
- PYLE Usb Microphone Pro (PDMIUSB50)
- PERFECT PANTS Chattervox 100 Voice Speech Amplifier with Collar Microphone (PE1578617)
- Spracht Microphones