Shop All Bluetooth & Smart Speakers
Spracht
blunote 2 Portable Wireless Bluetooth Speaker, Black/Silver
Mfr # WS4014
Zoro # G901860373
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CE Certified; FCC Certified
- Color Black/Silver
- Depth 9.4"
- Width 1.25"
- Weight 0.593 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spracht
- MFR # WS4014
- Zoro # G901860373
- UPC # 800807330214
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Depth | 9.4" |
Width | 1.25" |
Height | 3" |
Details
Standards | CE Certified; FCC Certified |
Color | Black/Silver |
Weight | 0.593 lbs |
Description
Listen to your saved music from your Bluetooth®-enabled smartphone and use as a conference speakerphone. High quality microphone allows you to take and make calls when paired with your smartphone. Passive bass radiator for rich, deep, bass tones and a more powerful sound. A2DP Bluetooth® speaker for high fidelity wireless audio. Quick and easy set-up, quickly pairs to Bluetooth® devices. Easy controls including; on/off, volume up/down, next track, play, pause, answer call and back track. Bluetooth® range up to 33 ft. Rechargeable 1000 mAh Lithium battery for long playing enjoyment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Yuasa REW45-12 REW 45-12 12V 8Ah Sealed Lead Acid Battery (YUASA-REW45-12 REW 45-12)
- SNOM SIP DECT 4-Line Handset (M10-KLE)
- MOTOROLA Antenna, Type 440 to 470 MHz, 6" L (AAE23X502 ATU-6C)
- RITRON Wireless Intercom 2-Way, UHF Band, Steel (JBS-447D)
- SPRACHT Conference Mate Pro Bluetooth and USB Wireless Speaker, Black (MCP4010)
- JBL Flip 6 Waterproof Bluetooth Speaker, Blue (JBLFLIP6BLUAM)
- JBL Flip 6 Waterproof Bluetooth Speaker, Red (JBLFLIP6REDAM)
- SPORTSMAN Water Resistant Wireless Speaker (SPEAKERH20)
- NAXA ELECTRONICS Naxa NAS-3103 Waterproof Bluetooth Speaker (NAS-3103)
- PYLE Bluetooth Speaker, PWPBT75BL (PWPBT75BL)
- SOUND OASIS Sound Oasis HC-PA100 Amplified Stereo Pillow Speakers (HC-PA100)
- Spracht Bluetooth & Smart Speakers