Shop All Bluetooth & Smart Speakers
This Product is Discontinued
Spracht
Bluetooth Wireless Speakers, Black (Discontinued)
Mfr # WS4012
Zoro # G4431047
This Product is Discontinued
Key Features
- Color Black
- Features apt-X Technology, Wireless Audio Stream, Microphone, Passive Radiator, Digital Signal Processing (DSP)
- Height 3"
- Width 1.3"
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spracht
- MFR # WS4012
- Zoro # G4431047
- UPC # 800807330085
- Country of Origin China
- Category Bluetooth & Smart Speakers
Dimensions
Height | 3" |
Width | 1.3" |
Depth | 7" |
Details
Item | Bluetooth Wireless Speakers,Black |
Color | Black |
Features | apt-X Technology, Wireless Audio Stream, Microphone, Passive Radiator, Digital Signal Processing (DSP) |
Package Type | Retail |
Power Source | AC Adapter |
Portable | Yes |
Product Type | Speaker System |
Compatibility | PDA, MP3 Player, MP4 Player, PC, Mac, Portable Gaming Console, Bluetooth Enable Devices, Apple Devices: iPad, iPod |
Description
Bluetooth Wireless Speakers,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.