Shop All Sprayer Accessories
Spoton
Sprayer Nozzle Cleaner
Mfr # 27860
Zoro # G102710521
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Outside Diameter 0.6
- Length 13
- Width 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spoton
- MFR # 27860
- Zoro # G102710521
- UPC # 854747004056
- Country of Origin United States
- Category Sprayer Accessories
Dimensions
Height | 1.5 |
Outside Diameter | 0.6 |
Length | 13 |
Width | 6.1 |
Description
Get both the innovative air blast Nozzle Cleaner and 4-in-1 Tip Tool multi-tool. These tools are designed specifically for spray tip and nozzle body cleaning and maintenance. The SpotOn® Nozzle Cleaner provides a 50 PSI air blast for clearing debris from spray tips. The 4-in-1 Tip Tool features a brush, foldout plastic pick, spanner wrench, and utility hook that make tip maintenance quick and easy. Made in USA.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Tripod Stand for Bench-Type Chainsaw Chain Grinder, Universal Fit, Adjustable Height (554532)
- SUN JOE Bar/Chain Adjustment Tool, for SWJ800E (SWJ800E-TOOL)
- FELCO Felco Replacement Blades for Curved-Blade Pruning Saws (630/3)
- WEAVER LEATHER 8" Shaped Holster (08-97200-8)
- SPOTON Spray Paper (34430)
- SPOTON Digital Sprayer Nozzle Pressure Tester (PT-DIGITAL)
- SPOTON Sprayer Calibrator Model SC-2 (SC-2)
- SPOTON SpotOn Spray Pattern Test Paper (32920)
- SOLO Solo Elbow and Nozzle Assembly (4900258N)
- MATABI Strap (83140315)
- BIRCHMEIER Birchmeier Sprayer Parts -- Valve Housing (108-037-01)
- Spoton Sprayer Accessories