Shop All Temperature & Humidity Transmitters
Spoton
Digital Temperature Probe
Mfr # 28730
Zoro # G605474142
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.2
- Height 4.4
- Length 36.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spoton
- MFR # 28730
- Zoro # G605474142
- UPC # 854747004094
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Width | 5.2 |
Height | 4.4 |
Length | 36.7 |
Description
Digital temperature probe with a rugged fiberglass shaft and stainless-steel tip provides accuracy, speed, and durability. The SpotOn Temp Probe is ideal for monitoring the interior temperatures, ranging from 0 to 200Degree F (-18 to 104Degree C) and used in hay bales, compost piles, forage piles, mulch piles, stored grain and soil.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Anemometer, 100 to 6890 fpm (407113)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L15#)
- GENERAL TOOLS 114.3mm Stem Digital Pocket Thermometer, -40 Degrees to 302 Degrees F (DPT301FC)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.L)
- CLIMATE CLASS Wireless Psychrometer/Hygrometer, OLED (WH-1)
- DWYER INSTRUMENTS Humidity Transmitter, Hum Remote Mt Cur (RHU-R016)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2D2B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2, 010Vdc HmgTem (RHPLC-2N22)
- DWYER INSTRUMENTS Humidity Transducer, 10 to 35VDC (RHP-3O10)
- ROSEMOUNT 0-800Psi 10.5-36V-Dc Absolute Pressure Transmitter (2088A3S22A1)
- FLIR Environmental Meter (EM54)
- Spoton Temperature & Humidity Transmitters