Shop All Staples
Spotnails
Staples, 3/8 in Leg L, Stainless Steel
Mfr # 85506SS
Zoro # G6436736
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/8 in
- Crown Width 3/8 in
- Material Stainless Steel
- Finish Plain
- Type Fine Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Material | Stainless Steel |
Finish | Plain |
Type | Fine Wire |
Description
Product details about the SPOTNAILS - 85506SS Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 85506SS Staples are designed with a leg length and crown width of 3/8 inch. These dimensions make them suitable for various applications that require fine wire staples, providing adequate fastening strength in different construction scenarios.
These staples are made from stainless steel, offering robustness and durability. The plain finish on these staples adds to their overall aesthetic appeal while maintaining the integrity of the material's strength. As fine wire type staples, they provide a balance between flexibility and rigidity, making them versatile for numerous tasks.
Please note that package quantity may vary depending on your specific order or requirements. The SPOTNAILS - 85506SS Staples are built to be compatible with a range of staple guns accepting this size and type of staple, enhancing their usability across different tools and projects. Always check tool specifications before use to ensure compatibility.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 85506SS Staples are designed with a leg length and crown width of 3/8 inch. These dimensions make them suitable for various applications that require fine wire staples, providing adequate fastening strength in different construction scenarios.
These staples are made from stainless steel, offering robustness and durability. The plain finish on these staples adds to their overall aesthetic appeal while maintaining the integrity of the material's strength. As fine wire type staples, they provide a balance between flexibility and rigidity, making them versatile for numerous tasks.
Please note that package quantity may vary depending on your specific order or requirements. The SPOTNAILS - 85506SS Staples are built to be compatible with a range of staple guns accepting this size and type of staple, enhancing their usability across different tools and projects. Always check tool specifications before use to ensure compatibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide (42943)
- MIDWEST FASTENER 5/16"-18 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54750)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 20 PK (7742HD5-PWR)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- SPOTNAILS Staples, 16 ga, Wide Crown, 2 in Leg L, Steel (2616PG-10M)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 1 in Leg L, 18-8 Stainless Steel (2608PS-10M)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 5/8 in Leg L, Steel, 1000 PK (AT50-16)
- Spotnails