Shop All Staples
Spotnails
Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel
Mfr # 35504SS
Zoro # G6436587
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Leg Length 1/4 in
- Crown Width 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 1/2 in |
Length | 1/4 in. |
Details
Item | Staples |
Gauge | 20 |
Material | 18-8 Stainless Steel |
Finish | Plain |
Type | Fine Wire |
Color | Stainless Steel |
Point type | Chisel |
Description
Product details about the SPOTNAILS - 35504SS Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 35504SS Staples are a fine wire type with a gauge of 20, providing an adequate balance between strength and flexibility. Each staple has a leg length and overall length of 1/4 inch, making them suitable for tasks requiring precision. The crown width is measured at 1/2 inch, designed to provide secure fastening without causing undue damage to the material being stapled.
Crafted from high-quality 18-8 stainless steel, these staples offer durability and resistance against corrosion. Their plain finish enhances their natural stainless steel color, offering a clean and professional look when used in any project. The chisel point type is built to penetrate materials effectively while reducing the risk of splitting or damaging your work surface.
Please note that it's important to ensure compatibility with your specific tool model before purchasing these staples. Always refer back to your tool's user manual or contact its manufacturer if you're unsure about fitment or usage guidelines for this product.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 35504SS Staples are a fine wire type with a gauge of 20, providing an adequate balance between strength and flexibility. Each staple has a leg length and overall length of 1/4 inch, making them suitable for tasks requiring precision. The crown width is measured at 1/2 inch, designed to provide secure fastening without causing undue damage to the material being stapled.
Crafted from high-quality 18-8 stainless steel, these staples offer durability and resistance against corrosion. Their plain finish enhances their natural stainless steel color, offering a clean and professional look when used in any project. The chisel point type is built to penetrate materials effectively while reducing the risk of splitting or damaging your work surface.
Please note that it's important to ensure compatibility with your specific tool model before purchasing these staples. Always refer back to your tool's user manual or contact its manufacturer if you're unsure about fitment or usage guidelines for this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 20 mm Slotted Flat Machine Screw, Plain PEEK, 10 PK (PKM407-20FHS-01)
- J.W. WINCO GN605-1/4X20-.500-A Socket Set Screw (605-1/4X20-0.500-A)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 35 mm Length, 25 PK (FBMSHCAPS61035P25)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 5 PK (U07410.075.0600)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- SPOTNAILS 3/8 In. L 1/2 In. Crown Micro Corrugated Fasteners (14000-Piece) (FFS-MICRO10)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 2 in Leg L, Steel (2616PG-10M)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- SPEC OPS Heavy Duty Staples, Power Crown, 1/4 in Leg L, Steel, 5000 PK (SPEC-HD14-5M)
- Spotnails