Shop All Staples
Spotnails
Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel
Mfr # 4805PS
Zoro # G6434925
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 5/8 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | 18-8 Stainless Steel |
Finish | Plain |
Description
Product details about the SPOTNAILS - 4805PS Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 4805PS Staples are designed with an 18 gauge thickness and a leg length of 5/8 inches. These measurements provide the staples with robustness and durability, making them suitable for various general fastening tasks. The narrow crown style has a width of 1/4 inch, which allows these staples to penetrate surfaces efficiently without causing excessive material displacement.
Constructed from high-quality 18-8 stainless steel, these staples offer superior resistance against corrosion and wear. This makes them adequate for long-term use in different conditions where other materials might fail or degrade over time. Their plain finish adds to their overall resilience while maintaining a clean, professional appearance.
These SPOTNAILS - 4805PS Staples are compatible with a variety of staple guns that accept this size and type of staple, offering flexibility in tool choice for businesses across many industries. Please ensure your tool is compatible before purchasing to avoid any potential issues during application.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 4805PS Staples are designed with an 18 gauge thickness and a leg length of 5/8 inches. These measurements provide the staples with robustness and durability, making them suitable for various general fastening tasks. The narrow crown style has a width of 1/4 inch, which allows these staples to penetrate surfaces efficiently without causing excessive material displacement.
Constructed from high-quality 18-8 stainless steel, these staples offer superior resistance against corrosion and wear. This makes them adequate for long-term use in different conditions where other materials might fail or degrade over time. Their plain finish adds to their overall resilience while maintaining a clean, professional appearance.
These SPOTNAILS - 4805PS Staples are compatible with a variety of staple guns that accept this size and type of staple, offering flexibility in tool choice for businesses across many industries. Please ensure your tool is compatible before purchasing to avoid any potential issues during application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK (21550)
- PRIME-LINE Sheet Metal Screw Self-Tap Oval Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9023236)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Zinc Plated Finish (TRI20250LHX6-050P)
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 25 PK (PFM1411480)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 1 in Leg L, 18-8 Stainless Steel (2608PS-10M)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 2 in Leg L, Steel (2616PG-10M)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (PS-575)
- Spotnails