Shop All Staples
Spotnails
Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel
Mfr # 4806PS
Zoro # G6434356
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Crown Style Narrow
- Crown Width 1/4 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 3/4 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | 18-8 Stainless Steel |
Finish | Plain |
Description
Product details about the SPOTNAILS - 4806PS Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 4806PS Staples are designed with a gauge of 18, providing a robust and durable fastening solution. The staples have a leg length of 3/4 inch and feature a narrow crown style with a width of 1/4 inch. These dimensions make the staples suitable for various general-purpose fastening tasks where precision and strength are required.
These staples are constructed from high-quality 18-8 stainless steel, offering excellent resistance to corrosion and wear. This material ensures that the staples can withstand demanding conditions while maintaining their integrity over time. They come in plain finish which adds to their overall durability without compromising on performance.
Please note that these SPOTNAILS - 4806PS Staples should be used in accordance with the manufacturer's instructions for optimal results. Always verify compatibility before use to avoid any potential issues or damage to your equipment or materials.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 4806PS Staples are designed with a gauge of 18, providing a robust and durable fastening solution. The staples have a leg length of 3/4 inch and feature a narrow crown style with a width of 1/4 inch. These dimensions make the staples suitable for various general-purpose fastening tasks where precision and strength are required.
These staples are constructed from high-quality 18-8 stainless steel, offering excellent resistance to corrosion and wear. This material ensures that the staples can withstand demanding conditions while maintaining their integrity over time. They come in plain finish which adds to their overall durability without compromising on performance.
Please note that these SPOTNAILS - 4806PS Staples should be used in accordance with the manufacturer's instructions for optimal results. Always verify compatibility before use to avoid any potential issues or damage to your equipment or materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Headless Pin, 1 in L, 23 ga, Polymer Coated, Headless Head, 0 Degrees, 3000 PK (PT-2325-3M)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04160.125.0400)
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Stainless Steel Body, 10 PK (MGLP-U8-6-PKT)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.062.0200)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 2 in Leg L, Steel (2616PG-10M)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- GARDNER BENDER Insulated Cable Staples, 3/4 in Leg L, Polyethylene, 15 PK (PS-1575T2)
- Spotnails