Shop All Staples
Spotnails
Staples, 16 ga, Wide Crown, 2 in Leg L, Steel
Mfr # 2616PG-10M
Zoro # G6436343
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Crown Style Wide
- Crown Width 15/16 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 2 in |
Crown Width | 15/16 in |
Length | 2 in. |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Description
Product details about the SPOTNAILS - 2616PG-10M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 2616PG-10M Staples are designed with a gauge of 16 and a leg length of 2 inches. These dimensions, along with the wide crown style and width of 15/16 inches, make these staples suitable for various general fastening tasks. The size specifications provide adequate strength and depth for secure fastening in different materials.
These staples are made from steel, providing robustness and durability to withstand heavy-duty usage. They feature a galvanized finish which is built to resist corrosion, extending their lifespan even under challenging conditions. This combination of material and finish contributes to the overall reliability of these staples.
In terms of compatibility, the SPOTNAILS - 2616PG-10M Staples can be used with any staple gun that accommodates their size specifications. Each package contains an ample quantity of staples for multiple uses or larger projects. With these attributes in mind, this product provides practicality and efficiency in various construction applications.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 2616PG-10M Staples are designed with a gauge of 16 and a leg length of 2 inches. These dimensions, along with the wide crown style and width of 15/16 inches, make these staples suitable for various general fastening tasks. The size specifications provide adequate strength and depth for secure fastening in different materials.
These staples are made from steel, providing robustness and durability to withstand heavy-duty usage. They feature a galvanized finish which is built to resist corrosion, extending their lifespan even under challenging conditions. This combination of material and finish contributes to the overall reliability of these staples.
In terms of compatibility, the SPOTNAILS - 2616PG-10M Staples can be used with any staple gun that accommodates their size specifications. Each package contains an ample quantity of staples for multiple uses or larger projects. With these attributes in mind, this product provides practicality and efficiency in various construction applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK (35F0308-EA-250)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250 x4 In L, PK25 (WWG-CLP-178)
- APM HEXSEAL #4-40 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (BACIHZZZZAAZZ)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0075)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- SPOTNAILS 3/8 In. L 1/2 In. Crown Micro Corrugated Fasteners (14000-Piece) (FFS-MICRO10)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1/2 in, 3/4 in, 1 in Leg L, Steel (2409944)
- Spotnails