Spotnails

Staples, 16 ga, Wide Crown, 1 in Leg L, 18-8 Stainless Steel


product price: $323.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gauge 16
  • Leg Length 1 in
  • Crown Style Wide
  • Crown Width 15/16 in
  • Material 18-8 Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Spotnails
  • MFR # 2608PS-10M
  • Zoro # G6433823
  • UPC #
    76543410392
  • Country of Origin Korea, Republic of
  • Category Staples

Dimensions

Leg Length 1 in
Crown Width 15/16 in
Length 1 in.

Details

Item Staples
Gauge 16
Crown Style Wide
Material 18-8 Stainless Steel
Finish Plain

Description

2608Ps-10M 16-Gauge 15/16" Crown Staples 304 SS, 1", 10000-Pc

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.