Shop All Staples
Spotnails
Staples, 16 ga, 1-1/4 in Leg L, 18-8 Stainless Steel
Mfr # 6610PS-10M
Zoro # G6435774
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Crown Width 7/16 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 16 |
Material | 18-8 Stainless Steel |
Finish | Plain |
Description
6610Ps-10M 7/16" Crown 1-1/4" 16-Gauge Leg Sheathing Staples
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 7/8 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-875-SS)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03288)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 1 in L, 10 PK (77088)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, Steel, Black Zinc, 20 PK (34167)
- SPOTNAILS Staples, 16 ga, Wide Crown, 2 in Leg L, Steel (2616PG-10M)
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- SENCO Staples, 25 ga, 1/4 in Leg L, Steel, 8000 PK (X04NRA)
- Spotnails