Shop All Staples
Spotnails
Staples, 15 ga, Medium Crown, 1-3/4 in Leg L, Steel
Mfr # 7514PG-8.4M
Zoro # G6435232
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15
- Crown Style Medium
- Crown Width 1/2 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-3/4 in |
Crown Width | 1/2 in |
Length | 1-3/4 in. |
Details
Item | Staples |
Gauge | 15 |
Crown Style | Medium |
Material | Steel |
Finish | Galvanized |
Description
15GA 1/2" Crown Staples w/ 1-3/4" Leg Similar To Bostitch 15S4 8400/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 10 PK (U04100.062.0150)
- KIPP Eye Bolt Without Shoulder, M10, 40 mm Shank, 10 mm ID, Stainless Steel, Bright (K1418.11050)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (08218)
- ZORO SELECT #10-32 x 5/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BE63)
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- SPOTNAILS Staples, 16 ga, 1-1/4 in Leg L, 18-8 Stainless Steel (6610PS-10M)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- SPOTNAILS Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel (8608PS-10M)
- MALCO Hog Ring Staples, 9 ga, Aluminum, 500 PK (HRA5EV)
- Spotnails