Shop All Staples
Spotnails
Staples, 1/4 in Leg L, 18-8 Stainless Steel
Mfr # 98004SS
Zoro # G6433997
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/4 in
- Crown Width 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
- Type Fine Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/4 in |
Crown Width | 1/2 in |
Length | 1/4 in. |
Details
Item | Staples |
Material | 18-8 Stainless Steel |
Finish | Plain |
Type | Fine Wire |
Description
Product details about the SPOTNAILS - 98004SS Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 98004SS Staples are designed with a leg length and overall length of 1/4 inch, making them suitable for tasks requiring precision. The crown width measures at 1/2 inch, providing adequate surface area for secure fastening. These dimensions make these staples compatible with various applications that require fine wire staples.
Crafted from 18-8 Stainless Steel, the SPOTNAILS - 98004SS Staples offer durability and resistance to corrosion. Their plain finish adds to their robustness while maintaining a clean aesthetic look. As fine wire type staples, they provide the advantage of less material displacement which can be beneficial in delicate or precise fastening situations.
Please note that it's important to verify compatibility of these staples with your specific tools or equipment before purchase. Always refer to your tool's owner manual or contact the manufacturer directly for this information. With their standard sizing and durable construction, the SPOTNAILS - 98004SS Staples are built to meet diverse fastening needs.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 98004SS Staples are designed with a leg length and overall length of 1/4 inch, making them suitable for tasks requiring precision. The crown width measures at 1/2 inch, providing adequate surface area for secure fastening. These dimensions make these staples compatible with various applications that require fine wire staples.
Crafted from 18-8 Stainless Steel, the SPOTNAILS - 98004SS Staples offer durability and resistance to corrosion. Their plain finish adds to their robustness while maintaining a clean aesthetic look. As fine wire type staples, they provide the advantage of less material displacement which can be beneficial in delicate or precise fastening situations.
Please note that it's important to verify compatibility of these staples with your specific tools or equipment before purchase. Always refer to your tool's owner manual or contact the manufacturer directly for this information. With their standard sizing and durable construction, the SPOTNAILS - 98004SS Staples are built to meet diverse fastening needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.317 in Dia., 4/5 in L, Nylon Body, 25 PK (27KY2500375)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 35 mm Length, 10 PK (PKM6100-35SHC-01)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 100 PK (1901PK)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- SPOTNAILS Staples, 16 ga, Wide Crown, 2 in Leg L, Steel (2616PG-10M)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 1 in Leg L, 18-8 Stainless Steel (2608PS-10M)
- SPOTNAILS 3/8 In. L 1/2 In. Crown Micro Corrugated Fasteners (14000-Piece) (FFS-MICRO10)
- SPEC OPS Hog Ring Staples, 16 ga, 11/16 in Leg L, Steel, 2500 PK (M7-RING616G50B)
- Spotnails