Shop All Staples
Spotnails
Staples, 1/2 in Leg L, 18-8 Stainless Steel
Mfr # 98008SS
Zoro # G6435424
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 1/2 in
- Crown Width 1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
- Type Fine Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 1/2 in |
Length | 1/2 in. |
Details
Item | Staples |
Material | 18-8 Stainless Steel |
Finish | Plain |
Type | Fine Wire |
Description
80 Series 1/2" L 1/2" Crown 304 SS Fine Wire Staples 10,000-Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Plain Steel, 4 in L, 15 PK (821277G)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.025.0075)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/4 in W, 3/4 in H (WWG800750075012)
- G.L. HUYETT Internal Retaining Ring, Steel, Plain Finish, 2.5 in Bore Dia. (RR-250)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- SPOTNAILS Staples, 3/8 in Leg L, 18-8 Stainless Steel (98006SS)
- SPOTNAILS Staples, 3/8 in Leg L, Stainless Steel (85506SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- SPOTNAILS Staples, 16 ga, Wide Crown, 2 in Leg L, Steel (2616PG-10M)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- Spotnails