Shop All Staplers and Tackers
Spotnails
Psa1116 Upholstery Stapler For 20GA 3/8" Crown Staples 1/4 - 9/16"
Mfr # PSA1116
Zoro # G7131994
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Weight 2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # PSA1116
- Zoro # G7131994
- UPC # 76543681907
- Country of Origin Korea, Republic of
- Category Staplers and Tackers
Details
Item | Staplers |
Tool Weight | 2 lbs |
Description
This Upholstery Stapler Handles Fasteners 1/4" To 9/16" In Length. Magazine Capacity Is 100. The Stapler Loads From The Bottom w/ A Front Exhaust. It Operates Between 80-100 Psi.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (C23467BP)
- QUALTECH Lathe Dead Center, Morse Taper Shank, 4 Taper, 1027 to 1231 Point Diameter, 634 Overall Lengt (DEWX718-4CT)
- WIHA Insulated Slotted Screwdriver 1/4 in Round (32039)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7.00mm (46479)
- SPOTNAILS 18-Gauge 1/4 In. Narrow Crown Corded Stapler (W1S4840)
- SPOTNAILS 16-Gauge 7/16 In. Medium Crown Corded Stapler (X1S6650)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- SPOTNAILS Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16" (BSA1116AF)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- STANLEY DeWalt Heavy Duty Stapler and Tacker (DWHTTR350)
- Spotnails Fastening Tools