Shop All Pneumatic Nails
Spotnails
Pneumatic Nail, 1-3/4 in L, Bright
Mfr # CW5D083S
Zoro # G6426796
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Finish Bright
- Collation Type Wire
- Shank Type Screw
- Shank Diameter 0.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # CW5D083S
- Zoro # G6426796
- UPC # 76543170067
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Shank Diameter | 0.083 in |
Length | 1-3/4 in. |
Details
Item | Pneumatic Nail |
Finish | Bright |
Collation Type | Wire |
Shank Type | Screw |
Material | Steel |
Collation Configuration | Coil |
Weight | 32.59 lbs |
Description
1-3/4"x.083" Wire Coil Screw Shank Nails 11,200/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Phenolic Resin Plain Finish, 5 PK (Z8412)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2-5/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN4)
- ZORO SELECT Round Eye Nut, M12 Thread Size, 54 mm Thread Lg, Steel, Black Oxide, 25 PK (M16100.120.0001)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.043.0175)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16224SS-316)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (1512APS-316)
- SPOTNAILS Collated Brad Nail, 3/4 in L, 18 ga, Brad Head (18512AY)
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- SPOTNAILS Collated Ring Shank Nail, 1-3/4 in L, Electro Galvanized (CW5D083RG)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head (18516AY)
- Spotnails Pneumatic Nails