Shop All Finishing Nails
Spotnails
F16 2-1/4in Galvanized Finish Nails,
Mfr # 16236
Zoro # G911473068
$27.15
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
- Brand Spotnails
- MFR # 16236
- Zoro # G911473068
- Country of Origin China
- Category Finishing Nails
Description
Spotnails 16236 F16 2-1/4in Galvanized Finish Nails, 2500ct Length : 2-1/4inFinish: GalvanizedPoint: ChiselQuantity: 2500 per boxCollation: Straight StripGauge: 16 Compatibility Spotnails: WB1650LM 2in, XB1564; Senco: Finishpro 32; Duo-Fast: LFN-764A-2in, LFN-748A-1 1/2in, Sure Shot 764, BFN-740; Bostitch: SB1664-FN, T40-B, T36-50, T35-40, FN16250K-2, FN1664K; Paslode: 3250-F16, IM250-F16, MU-112, MU-212-F, F162000N, T250-F-16, F16200; Porter-Cable: FN250, FN250A, FN250B, FN200; Hitatchi: NT65A, NT65A2, NT65M2, NT65A3, NT65GS; Grip-Rite: GRTFN250; DeWalt: D51256, DC612KA, DC616KA, DC51257K; Max: NF352-ST/16-50; Rigid: R250SFA; Haubold: SKS64A/16; Omer 14.63SNS, 14.50; Fasco: F3C RN-50A, F26C FN-50, F3P FN-50; Craftsman: 18431; Jamerco: JTFN1664A
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
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00275)
- ZORO SELECT M8-1.25 x 40 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51300.080.0040)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Truss Head Square Drive, 40 PK (30805)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- SPOTNAILS 15Ga 34 Leg Composite Finish Nails, 2000PK (F15-19)
- SPOTNAILS 16 Gauge 1-1/2in x 7/16in Med Crown Stainless Staples (6612PS-10M)
- SPOTNAILS 15Ga 112 Plastic Composite Finish Nail, 2000PK (F15-38)
- SPOTNAILS 15Ga 1 Plastic Composite Finish Nail, 2000PK (F15-25)
- GRIP-RITE 6D 2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (6HGF1)
- MAZE NAILS Maze 2.5 in. Trim Heat Treated Carbon Steel Nail Small Brad Head 1 lb (HT250112)
- Spotnails Finishing Nails