Shop All Staples
Spotnails
Corr-W9-9.21M Short Strip Corrugated Fasteners, 3/8", 9210-Pc
Mfr # CORR-W9-9.21M
Zoro # G6437822
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/8 in
- Type Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 3/8 in |
Details
Item | Staples |
Type | Corrugated |
Description
Product details about the SPOTNAILS - CORR-W9-9.21M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - CORR-W9-9.21M Staples are designed with a leg length of 3/8 inch, providing adequate depth for various fastening tasks. This measurement attribute is suitable for applications that require a secure hold while maintaining the integrity of the material being fastened.
These staples are of the corrugated type, built to offer robust and reliable performance in different construction scenarios. The corrugated design contributes to enhanced grip and stability when used in appropriate settings, making these staples a practical choice for businesses seeking dependable fastening solutions.
As part of the SPOTNAILS product line, these staples uphold high standards of quality and durability. They come packaged in quantities that cater to small business needs, offering ample supply for multiple projects or tasks. Please note compatibility details before purchase to ensure these staples fit your specific tools or equipment requirements.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - CORR-W9-9.21M Staples are designed with a leg length of 3/8 inch, providing adequate depth for various fastening tasks. This measurement attribute is suitable for applications that require a secure hold while maintaining the integrity of the material being fastened.
These staples are of the corrugated type, built to offer robust and reliable performance in different construction scenarios. The corrugated design contributes to enhanced grip and stability when used in appropriate settings, making these staples a practical choice for businesses seeking dependable fastening solutions.
As part of the SPOTNAILS product line, these staples uphold high standards of quality and durability. They come packaged in quantities that cater to small business needs, offering ample supply for multiple projects or tasks. Please note compatibility details before purchase to ensure these staples fit your specific tools or equipment requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X1.0D)
- FASTENMASTER Wood Screw, #10, 4-1/2 in, Torx Drive, 12 PK (FMHLGM412-12)
- PFLITSCH Lock Nut, M63-1.50, Nickel Plated Brass, Nickel (GMM263/7PA)
- RECOIL Helical Insert, M14-1.25 Thrd Sz, 18-8 Stainless Steel, 10 PK (28140)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel (3804PG)
- SPOTNAILS 3/8 In. L 1/2 In. Crown Micro Corrugated Fasteners (14000-Piece) (FFS-MICRO10)
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PSB-100)
- Spotnails