Shop All Pneumatic Nails
Spotnails
Collated Ring Shank Nail, 1-1/2 in L, Electro Galvanized
Mfr # CW4D083RG
Zoro # G6426744
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Electro Galvanized
- Collation Type Wire
- Shank Type Ring
- Shank Diameter 0.083 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spotnails
- MFR # CW4D083RG
- Zoro # G6426744
- UPC # 76543170050
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Shank Diameter | 0.083 in |
Length | 1-1/2 in. |
Details
Item | Collated Ring Shank Nail |
Finish | Electro Galvanized |
Collation Type | Wire |
Shank Type | Ring |
Material | Steel |
Collation Configuration | Coil |
Weight | 34.5 lbs |
Description
1-1/2"x.083" Wire Coil Ring Shank Elec-Galvanzied Nails 14000/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE51)
- ZORO SELECT Bolt, Carriage, Chr, 3/8-16x2 1/2, Pk5 (MPB757)
- MKT FASTENING VZM Polyester, 10 Oz Container Size Cartridge (M28252601)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- SPOTNAILS Collated Ring Shank Nail, 1-3/4 in L, Electro Galvanized (CW5D083RG)
- SPOTNAILS Collated Brad Nail, 3/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18512SS-316)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18124SS-316)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- SPOTNAILS Collated Brad Nail, 2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18132SS-316)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 2500 PK (GRC12RDG)
- Spotnails Pneumatic Nails