Shop All Pneumatic Nails
Spotnails
Collated Pin Nail, 3/4 in L, 23 ga, Headless Head
Mfr # 23312SS
Zoro # G7143702
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Head Type Headless
- Shank Diameter 23 Gauge
- Material 18-8 Stainless Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spotnails
- MFR # 23312SS
- Zoro # G7143702
- UPC # 76543270279
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Shank Diameter | 23 Gauge |
Length | 3/4 in. |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Head Type | Headless |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Weight | 0.4 lbs |
Description
3/4 In. 23-Gauge 304 Stainless Steel Headless Pin Nail (3,000-Piece)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Screw Anchor, 4" L, Carbon Steel, 8 PK (4191670601002)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 6 x50 In x0.051mm (316-002-6-50)
- SENCO Staples, 20 ga, Standard Crown, 3/8 in Leg L, Steel, 24000 PK (F06BAAP)
- FASTENMASTER Cortex Mahogany Screw (CTX100SFMH)
- SPOTNAILS Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (23308SS)
- SPOTNAILS Collated Pin Nail, 1 in L, 23 ga, Headless Head (23316SS)
- SPOTNAILS Collated Ring Shank Nail, 1-3/4 in L, Electro Galvanized (CW5D083RG)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16224SS-316)
- SPOTNAILS Collated Brad Nail, 2 in L, 16 ga, Brad Head, 20 to 22 Degrees (16120FNS)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- GEC Collated Brad Nail, 1 in L, 18 ga, Brad Head (BN18-1)
- Spotnails Pneumatic Nails