Shop All Pneumatic Nails
Spotnails
Collated Pin Nail, 1/2 in L, 23 ga, Headless Head
Mfr # 23308SS
Zoro # G7143903
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 23 ga
- Head Type Headless
- Shank Diameter 23 Gauge
- Material 18-8 Stainless Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # 23308SS
- Zoro # G7143903
- UPC # 76543270262
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 1/2 in |
Shank Diameter | 23 Gauge |
Length | 1/2 in. |
Details
Item | Collated Pin Nail |
Gauge | 23 ga |
Head Type | Headless |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Weight | 0.3 lbs |
Description
1/2 In. 23-Gauge 304 Stainless Steel Headless Pin Nail (3,000-Piece)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (N01000.025.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size #8 , 337 Stainless Steel Plain Finish, 25 PK (WAS405#8)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.025.0062)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Steel Body, 250 PK (U34133.018.6365)
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- SPOTNAILS Collated Pin Nail, 1 in L, 23 ga, Headless Head (23316SS)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18524SS-316)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18124SS-316)
- SPOTNAILS Collated Brad Nail, 2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18132SS-316)
- SENCO Collated Framing Nail, 3-1/4 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (K528ASBXN)
- Spotnails Pneumatic Nails