Shop All Pneumatic Nails
Spotnails
Collated Framing Nail, 3-1/4 in L, 20 to 22 Degrees
Mfr # 2-12D120S
Zoro # G6426726
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Collation Angle 20 to 22 Degrees
- Shank Diameter 0.120 in
- Collation Configuration Strip
- Weight 42 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spotnails
- MFR # 2-12D120S
- Zoro # G6426726
- UPC # 76543110445
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Shank Diameter | 0.120 in |
Details
Item | Collated Framing Nail |
Collation Angle | 20 to 22 Degrees |
Collation Configuration | Strip |
Weight | 42 lbs |
Description
3-1/4 In. X .120 20-22 Degree Framing Nails (4,000-Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 2 in, Zinc Plated Hex Hex Drive (A0360240200Z)
- ZORO SELECT Fully Threaded Rod, M14-2mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.140.1000)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 18 mm W, 18 mm H (WWG311818305)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62792)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- SPOTNAILS Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (23308SS)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18124SS-316)
- SPOTNAILS Collated Ring Shank Nail, 1-1/2 in L, Electro Galvanized (CW4D083RG)
- SPOTNAILS Collated Brad Nail, 2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18132SS-316)
- SPOTNAILS Collated Brad Nail, 3/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18512SS-316)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, Angled, 2500 PK (KD27ASBS)
- Spotnails Pneumatic Nails