Shop All Pneumatic Nails
Spotnails
Collated Finishing Nail, 2 in L, 15 ga, 28 Degrees
Mfr # 15116FNS
Zoro # G6435092
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Collation Angle 28 Degrees
- Shank Diameter 15 Gauge
- Material 304 Stainless Steel
- Point Type Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # 15116FNS
- Zoro # G6435092
- UPC # 76543250172
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 15 Gauge |
Length | 2 in. |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Collation Angle | 28 Degrees |
Material | 304 Stainless Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Weight | 2.6 lbs |
Description
Fn Type 2" 15-Gauge 304 SS Angle Finish Nails For Bostitch 1,000-Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU61)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- FREEMAN 15 Degree 1-3/4" Wire Collated Hot Dipped Galvanized Ring Shank Coil S (SNRSHDG92-134WC)
- ITW BEE LEITZKE 2 Loops and Tab Lanyard, 12 in, 3/64 in Pin Dia., Stainless Steel, Nylon Coated, 5 PK (WWG-TSS1-046-12NT)
- SPOTNAILS Collated Brad Nail, 2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18132SS-316)
- SPOTNAILS Collated Brad Nail, 2-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16240SS-316)
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18120SS-316)
- SPOTNAILS 1-7/8" Alum Screw Shank Coil Nails Similar To Duo-Fast Ci149A 9000/Box (CPD5.5D099AS)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- SPOTNAILS Pneumatic Nail, 1-3/4 in L, Bright (CW5D083S)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- Spotnails Pneumatic Nails