Shop All Pneumatic Nails
Spotnails
Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized
Mfr # 1510APG
Zoro # G6435844
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Finish Galvanized
- Shank Diameter 15 Gauge
- Collation Configuration Strip
- Weight 6.36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # 1510APG
- Zoro # G6435844
- UPC # 76543240159
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/4 in |
Shank Diameter | 15 Gauge |
Length | 1-1/4 in. |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Galvanized |
Collation Configuration | Strip |
Weight | 6.36 lbs |
Description
1510Apg 15-Gauge Da Type Galv Angle Finish Nails, 4000-Count, 1-1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Zinc Flake Finish, 100 PK (HLS-20)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0037)
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5186)
- ZORO SELECT Clevis Pin, Zinc, 0.187x1 1/4 L, PK25 (WWG-CLPZ-157)
- SPOTNAILS Collated Brad Nail, 2-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16240SS-316)
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18124SS-316)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head (18516AY)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18524SS-316)
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18520SS-316)
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Flat Head, 35 Degrees, 2500 PK (DCA15250G-2)
- Spotnails Pneumatic Nails