Shop All Pneumatic Nails
Spotnails
Collated Brad Nail, 5/8 in L, 18 ga, Brad Head
Mfr # 18110SS
Zoro # G7135948
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Gauge 18 ga
- Head Type Brad
- Shank Diameter 18 Gauge
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # 18110SS
- Zoro # G7135948
- UPC # 76543230341
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 5/8 in |
Shank Diameter | 18 Gauge |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Material | Stainless Steel |
Weight | 0.38 lbs |
Description
18-Gauge Stainless Steel Brad Nail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U51700.015.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 25 PK (SCFS205020-025P1)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02957)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U01000.075.0350)
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18520SS-316)
- SPOTNAILS Collated Brad Nail, 2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18532SS-316)
- SPOTNAILS Collated Brad Nail, 2 in L, 16 ga, Brad Head, 20 to 22 Degrees (16120FNS)
- SPOTNAILS Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (23308SS)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16224SS-316)
- SPOTNAILS Pneumatic Nail, 1-3/4 in L, Bright (CW5D083S)
- GRIP-RITE Collated Framing Nail, 7/8 in L, 12 ga, Vinyl Coated, Clipped Head, 30 Degrees (GRSP10D)
- Spotnails Pneumatic Nails