Shop All Pneumatic Nails
Spotnails
Collated Brad Nail, 3/4 in L, 18 ga, Brad Head, 33 Degrees, 2000 PK
Mfr # B18-19
Zoro # G307454602
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4 in
- Gauge 18 ga
- Head Type Brad
- Collation Angle 33 Degrees
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spotnails
- MFR # B18-19
- Zoro # G307454602
- UPC # 76543615131
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Length | 3/4 in. |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Collation Angle | 33 Degrees |
Material | Plastic |
Point Type | Diamond |
Collation Configuration | Strip |
Weight | 0.15 lbs |
Description
The B1819, 34 leg, 18GA, plastic composite brad is designed for use in the Spotnails CB1819C Senco SPBN18XP Omer 12P25, 1220P Red Hawk BT18S Manufactured with a blend of polymer resin and fiberglass, these composite brads are 100 steel and metal free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK (M37020.030.0001)
- PRIME-LINE U-Bolt Round Bend 3/8in-16 X 3in X 4-1/8in (2-1/2in Pipe) Plated Steel 10PK (9072007)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Aluminum Body, 250 PK (U33610.018.0064)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500250-004BX)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18124SS-316)
- SPOTNAILS Pneumatic Nail, 1-3/4 in L, Bright (CW5D083S)
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18120SS-316)
- SPOTNAILS Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (23308SS)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18524SS-316)
- BOSTITCH Collated Brad Nail, 2 in L, 18 ga, Brad Head, Straight (BT1350SS)
- Spotnails Pneumatic Nails