Shop All Pneumatic Nails
Spotnails
Collated Brad Nail, 2 in L, 16 ga, Brad Head, 20 to 22 Degrees
Mfr # 16120FNS
Zoro # G7129203
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Head Type Brad
- Collation Angle 20 to 22 Degrees
- Shank Diameter 16 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # 16120FNS
- Zoro # G7129203
- UPC # 76543260133
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 16 Gauge |
Details
Item | Collated Brad Nail |
Gauge | 16 ga |
Head Type | Brad |
Collation Angle | 20 to 22 Degrees |
Material | Steel |
Collation Configuration | Strip |
Weight | 2.5 lbs |
Description
2 In. X .120 16-Gauge 20-22 Degree Fn Angle Brads (1,000-Pack)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04100.056.0225)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (1020KPP188)
- ZORO SELECT Cotter Pin, 3.2mmDx40mm L, SS A2, PK10 (M51700.032.0040)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.016.0200)
- SPOTNAILS Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (23308SS)
- SPOTNAILS Collated Brad Nail, 2-1/2 in L, 16 ga, Hot Dipped Galvanized, Brad Head, Straight (16240SS-316)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18524SS-316)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- SPOTNAILS Collated Brad Nail, 1/2 in L, 18 ga, Brad Head (18508AY)
- METABO HPT Collated Finishing Nail, 2 in L, 16 ga, Electro Galvanized, Brad Head, Straight (44204SHPT)
- Spotnails Pneumatic Nails