Shop All Pneumatic Nails
Spotnails
Collated Brad Nail, 2-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees
Mfr # 1520APS-316
Zoro # G3885031
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 15 ga
- Finish 316 Stainless Steel
- Head Type Brad
- Collation Angle 34 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # 1520APS-316
- Zoro # G3885031
- UPC # 76543240616
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 15 Gauge |
Length | 2-1/2 in. |
Details
Item | Collated Brad Nail |
Gauge | 15 ga |
Finish | 316 Stainless Steel |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Material | 316 Stainless Steel |
Collation Configuration | Strip |
Weight | 11.2 lbs |
Description
These nails will fit many brands of finish nailers. Check your model to make sure it uses 34° collation. These nails are tape collated approximately 100 nails per strip. Compatible with Spotnails: XBA1564; Senco: SFN40, SFN30, SN1, SFN1+, SFN1, SFN2B, FinishPro 35, FinishPro 41XP/42XP, Airfree 41; Duo-Fast: DAFN-6480; Porter Cable: DA250A, DA250B, DAFN-6480, CDA250; Hitachi: NT65MA3, NT65MA2, NT65AA, NT65MA, NT65GA; Grip-Rite: GRTAN25; Dewalt: D51275, D51276K, DC628K; Makita: AF633, AF631, AF632; Max: NF-550/15-65; Craftsman: 18432; Fasco: R3C BA-50C, F3C BA-50, F4 BA-65, R4 BA-65, F4BA-65CT; Campbell Hausfeld: NB356599; Jamerco: JTAFN1464; Rigid: R250AFA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lock Nut, M3, Stainless Steel, Plain (A642003000J)
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M04160.140.0080)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK (WSM-62-S02)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- SPOTNAILS Collated Ring Shank Nail, 1-1/2 in L, Electro Galvanized (CW4D083RG)
- SPOTNAILS Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (23308SS)
- SPOTNAILS Collated Ring Shank Nail, 1-3/4 in L, Electro Galvanized (CW5D083RG)
- SPOTNAILS 1-7/8" Alum Screw Shank Coil Nails Similar To Duo-Fast Ci149A 9000/Box (CPD5.5D099AS)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- PASLODE Collated Trim Nail, 1-3/4 in L, 16 ga, Galvanized, Flat Head, Angled, 2000 PK (650046)
- Spotnails Pneumatic Nails