Shop All Pneumatic Nails
Spotnails
Collated Brad Nail, 1/2 in L, 18 ga, Brad Head
Mfr # 18508AY
Zoro # G7135887
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Gauge 18 ga
- Head Type Brad
- Shank Diameter 18 Gauge
- Weight 1.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spotnails
- MFR # 18508AY
- Zoro # G7135887
- UPC # 76543230839
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1/2 in |
Shank Diameter | 18 Gauge |
Length | 1/2 in. |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Head Type | Brad |
Weight | 1.5 lbs |
Description
18-Gauge Brad Nails Ay Type, 1/2-Inch, 5000-Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0162)
- ZORO SELECT M8-1.25 x 45 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK (M24660.080.0045)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42602)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- SPOTNAILS Collated Ring Shank Nail, 1-3/4 in L, Electro Galvanized (CW5D083RG)
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18520SS-316)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head (18516AY)
- SPOTNAILS Collated Brad Nail, 3/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18512SS-316)
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- FREEMAN Collated Finishing Nail, 1 in L, 16 ga, Straight (SF16-1)
- Spotnails Pneumatic Nails