Shop All Pneumatic Nails
Spotnails
Collated Brad Nail, 1/2 in L, 15 ga, Straight, 2000 PK
Mfr # F15-12
Zoro # G507454594
product price: $36.35
/pk 2000, $0.02/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Gauge 15 ga
- Collation Angle Straight
- Material Plastic
- Point Type Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # F15-12
- Zoro # G507454594
- UPC # 76543615056
- Country of Origin Korea, Republic of
- Category Pneumatic Nails
Dimensions
Overall Length | 1/2 in |
Length | 1/2 in. |
Details
Item | Collated Brad Nail |
Gauge | 15 ga |
Collation Angle | Straight |
Material | Plastic |
Point Type | Diamond |
Collation Configuration | Strip |
Weight | 0.3 lbs |
Description
The F1512, 12 leg 15GA plastic composite finish nail, is designed for use in the Spotnails CB1538C Senco SPFN15XP Omer B17P763 17P32 Red Hawk FN15S Manufactured with a blend of polymer resin and fiberglass, these composite finish nails are 100 steel and metal free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (931325)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Nylon, 1-1/8 in Length, 20 PK (3425200112)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 25 PK (U01200.037.0350)
- SPOTNAILS Collated Finishing Nail, 1-1/4 in L, 15 ga, Galvanized (1510APG)
- SPOTNAILS Collated Brad Nail, 7/16 in L, 18 ga, Brad Head, Straight, 2000 PK (B18-11)
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18120SS-316)
- SPOTNAILS Pneumatic Nail, 1-3/4 in L, Bright (CW5D083S)
- SPOTNAILS Collated Brad Nail, 1-1/2 in L, 15 ga, 316 Stainless Steel, Brad Head, 34 Degrees (15112APS-316)
- SPOTNAILS Collated Brad Nail, 2 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18132SS-316)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112M)
- Spotnails Pneumatic Nails