Shop All Staplers and Tackers
Spotnails
Bsa1116Af Upholstery Stapler 18GA Auto Fire Rear Exhaust 1/4-9/16"
Mfr # BSA1116AF
Zoro # G7131118
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 3/8 in
- Width 1-1/2 in
- Height 5-1/2 in
- Length 15-1/4 in
- Magazine Capacity 168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spotnails
- MFR # BSA1116AF
- Zoro # G7131118
- UPC # 76543681419
- Country of Origin Korea, Republic of
- Category Staplers and Tackers
Dimensions
Crown Width | 3/8 in |
Width | 1-1/2 in |
Height | 5-1/2 in |
Length | 15-1/4 in |
Details
Item | Staplers |
Magazine Capacity | 168 |
Triggering Mode | Dual Trigger Actuation |
Required Pressure | 70 to 110 psi |
Tool Weight | 3 lbs |
Fastener Type | Staples |
Fastener Range | 1/4 in to 9/16 in |
Fastener Gauge | 20 ga |
Description
Upholstery Stapler 18GA Auto Fire 1/4"-9/16" Rear Exhaust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Mini Electronic Depth Gage (1145-25A)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13462)
- CRAFTSMAN Sockets, 3/8" Drive 16mm 6 Point Deep So (CMMT44421)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- SPOTNAILS 18-Gauge 1/4 In. Narrow Crown Corded Stapler (W1S4840)
- SPOTNAILS Psa1116 Upholstery Stapler For 20GA 3/8" Crown Staples 1/4 - 9/16" (PSA1116)
- SPOTNAILS 18-Gauge Corded Finishing Nailer (CB1850)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Senco P/Hitachi Staples 5/8-1-1/2" Leg (X1S3640)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- SPOTNAILS Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths (X1C1016)
- SUREBONDER Staple Gun, Heavy Duty (5600)
- Spotnails Fastening Tools