Shop All Staples
Spotnails
3/8 In. L 1/2 In. Crown Micro Corrugated Fasteners (14000-Piece)
Mfr # FFS-MICRO10
Zoro # G6433893
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Length 3/8 in
- Crown Width 1/2 in
- Type Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 3/8 in |
Crown Width | 1/2 in |
Details
Item | Staples |
Type | Corrugated |
Description
Product details about the SPOTNAILS - FFS-MICRO10 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - FFS-MICRO10 Staples are designed with a leg length of 3/8 inch and a crown width of 1/2 inch. These dimensions make them suitable for various applications that require precise fastening. The size is adequate for tasks where the balance between strength and subtlety is essential, providing reliable performance without being overly intrusive.
These staples are of the corrugated type, which means they have been constructed to offer enhanced grip and holding power. This design feature contributes to their robustness and durability, making them an effective choice for projects that demand long-lasting fastening solutions.
As part of the SPOTNAILS product line, these staples maintain high standards in terms of quality and consistency. They are built to be compatible with a range of staple guns, offering versatility across different tools and equipment setups. Please ensure you check your tool's specifications before purchasing to confirm compatibility. Whether you're restocking your supplies or preparing for an upcoming project, these staples can provide the reliability you need in your construction materials.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - FFS-MICRO10 Staples are designed with a leg length of 3/8 inch and a crown width of 1/2 inch. These dimensions make them suitable for various applications that require precise fastening. The size is adequate for tasks where the balance between strength and subtlety is essential, providing reliable performance without being overly intrusive.
These staples are of the corrugated type, which means they have been constructed to offer enhanced grip and holding power. This design feature contributes to their robustness and durability, making them an effective choice for projects that demand long-lasting fastening solutions.
As part of the SPOTNAILS product line, these staples maintain high standards in terms of quality and consistency. They are built to be compatible with a range of staple guns, offering versatility across different tools and equipment setups. Please ensure you check your tool's specifications before purchasing to confirm compatibility. Whether you're restocking your supplies or preparing for an upcoming project, these staples can provide the reliability you need in your construction materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sealing Washer, Rubber, PlainFinish (41185B)
- MAZE NAILS Maze 3D 1.25 in. Trim Stainless Steel Nail Flat Head 1 lb (SST30010003)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-238)
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-6000N)
- SPOTNAILS Staples, 16 ga, 1-1/4 in Leg L, 18-8 Stainless Steel (6610PS-10M)
- SPOTNAILS Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel (87008SS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 5/8 in Leg L, 18-8 Stainless Steel (4805PS)
- SPOTNAILS Staples, 18 ga, Narrow Crown, 3/4 in Leg L, 18-8 Stainless Steel (4806PS)
- SPOTNAILS Staples, 20 ga, 1/4 in Leg L, 18-8 Stainless Steel (35504SS)
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA706T)
- Spotnails