Shop All Finishing Nails
Spotnails
20 Gauge 3/8in Galvanized Crown Staples,
Mfr # 85506
Zoro # G611947395
product price: $7.95
/ea
$7.95
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
- Brand Spotnails
- MFR # 85506
- Zoro # G611947395
- Country of Origin China
- Category Finishing Nails
Description
Spotnails 85506 20 Gauge 3/8in Galvanized Crown Staples, 5000ct Electro-Galvanized Light Wire Staples Features: Professional grade staples that meet the challenges of todayfts fastening requirementsInterchangeable with Arrow T-50, Rapid A-11 type staplesSmooth ShankChisel Point for Smooth DrivesStraight Strip CollationQuantity/Box: 5000Crown Size: 3/8inStaple Width : 0.375Gauge: 20For Use In: Spotnails: PSA1116, JSA1116, BSA1116AF, 85000; Senco: H Slap Hammer; Duo-Fast: Slapshot; Bostitch: PHT150C, TR100, TRE500; Arrow: T-50, HT-50; Rapid: A-11, R-11; Fasco: F1A A11-16 Auto L/M; Interchange: ICB-A11
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
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0175)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 3/16 in Ht, Plain Stainless Steel (U17277.025.0075)
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 8 mm L, Aluminum Plain, 6.0 mm Hex W (FM1305-4007-A)
- HILLMAN Self-Drilling Screw, #10-24 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive (78640)
- SPOTNAILS 15Ga 1 Plastic Composite Finish Nail, 2000PK (F15-25)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- SPOTNAILS 15Ga 112 Plastic Composite Finish Nail, 2000PK (F15-38)
- SPOTNAILS 15Ga 34 Leg Composite Finish Nails, 2000PK (F15-19)
- SPOTNAILS 16 Gauge 1-1/2in x 7/16in Med Crown Stainless Staples (6612PS-10M)
- GRIP-RITE Grip-Rite 2.5 in. 5 Gauge Angled Strip DA Finish Nails Smooth Shank (2006656)
- ZORO SELECT Finishing Nail, Galv, 4d, PK584 (4NFE1)
- Spotnails Finishing Nails